Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 20,000 lb, 72 In
Mfr # 32C-10-4/6
Zoro # G9810001
product price: $4,326.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,326.99
Free 30-Day Returns
Key Features
- Headroom 60 to 69 in
- Working Load Limit 20,000 lb
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 32C-10-4/6
- Zoro # G9810001
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 72 in |
Usable Upper Bail Length | 10 5/8 in |
Usable Upper Bail Width | 5 1/2 in |
Minimum Material Length | 48 in |
Hook Opening Width | 1 3/4 in |
Maximum Material Length | 72 in |
Bail Height | 1 1/4 in |
Bail Inside Width | 5 3/4 in |
Bail Inside Length | 10 7/8 in |
Description
Spreader Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 60 in, Maximum Headroom 69 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 10 7/8 in, Bail Inside Width 5 3/4 in, Hook Opening Width 1 3/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40507BK)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 240In (32C-15-12/20)
- CALDWELL Fiberglass Battery Spreader Beam, 7000Lb (36E-3.5)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- Caldwell Below the Hook Lifting Devices