Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 1000 lb., 120 In
Mfr # 16-1/2-10
Zoro # G2160649
product price: $1,613.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Headroom 10 in
- Max. Spread 120 in
- Min. Spread 60 in
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 16-1/2-10
- Zoro # G2160649
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Bail Height | 1/2 in |
Minimum Material Length | 60 in |
Bail Inside Length | 1 3/4 in |
Bail Inside Width | 1 1/8 in |
Maximum Material Length | 120 in |
Details
Item | Adjustable Lifting/Spreader Beam |
Working Load Limit | 1,000 lb |
Headroom | 10 in |
Max. Spread | 120 in |
Min. Spread | 60 in |
Standards | ASME |
Includes | Top Lifting Shackle and Two Load Shackles |
Material | Steel |
Maximum Spread | 120 in |
Bail Adjustment Increments | 4 in |
Hardware Included | Shackles |
Spread Adjustability | Adjustable |
Bail Adjustability | Adjustable |
Beam Type | Lifting and Spreader Beam |
Maximum Headroom | 10 in |
Color | Yellow |
Minimum Spread | 60 in |
Spread Adjustment Increments | 6 in |
Description
Lifting and Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 10 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Adjustable Spreader Beam, 500 lb., 48 In (16-1/4-4)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- Caldwell Lifting Equipment