Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 10,000 lb, 96 In
Mfr # 16-5-8
Zoro # G2160579
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,516.99
Free 30-Day Returns
Key Features
- Working Load Limit 10,000 lb
- Headroom 18 3/4 in
- Max. Spread 96 in
- Min. Spread 48 in
- Overall Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caldwell
- MFR # 16-5-8
- Zoro # G2160579
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 96 in |
Minimum Material Length | 48 in |
Bail Height | 1 in |
Bail Inside Width | 2 1/4 in |
Bail Inside Length | 3 1/4 in |
Maximum Material Length | 96 in |
Description
Lifting and Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 48 in, Maximum Spread 96 in, Minimum Headroom 18 3/4 in, Maximum Headroom 19 in, Material Steel, Bail Height 1 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 1/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 48 In (20-2-4)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- Caldwell Lifting Beams & Spreader Bars