Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Spreader Beam, 10,000 lb, 120In
Mfr # 32C-5-6/10
Zoro # G9810035
product price: $3,891.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,891.99
Free 30-Day Returns
Key Features
- Headroom 79 to 95 in
- Working Load Limit 10,000 lb
- Max. Spread 120 in
- Min. Spread 72 in
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 32C-5-6/10
- Zoro # G9810035
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Usable Upper Bail Length | 7 3/32 in |
Usable Upper Bail Width | 3 15/16 in |
Bail Height | 1 in |
Bail Inside Length | 7 1/8 in |
Minimum Material Length | 72 in |
Hook Opening Width | 1 3/8 in |
Maximum Material Length | 120 in |
Bail Inside Width | 5 3/8 in |
Description
Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 72 in, Maximum Spread 120 in, Minimum Headroom 79 in, Maximum Headroom 95 in, Material Steel, Bail Height 1 in, Bail Inside Length 7 1/8 in, Bail Inside Width 5 3/8 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR5)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 145 lb, White, 8500'/Case (TWT850)
- WERNER 6 ft Fiberglass Stepladder (7306)
- ZORO SELECT Folding Hand Truck, Load Cap 300 Lb (20Y290)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- Caldwell Lifting Equipment