Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 6000 lb., 72 In
Mfr # 20-3-6
Zoro # G9816396
product price: $1,643.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Headroom 16 1/4 in
- Max. Spread 72 in
- Min. Spread 48 in
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-3-6
- Zoro # G9816396
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 72 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 3 in |
Maximum Material Length | 72 in |
Bail Height | 1 1/4 in |
Bail Inside Length | 5 in |
Minimum Material Length | 48 in |
Bail Inside Width | 3 in |
Hook Opening Width | 1 1/4 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 16 1/4 in, Maximum Headroom 17 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 1/4 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- WESTWARD Welding Cart with Drawers (19D984)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 48 In (20-2-4)
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 96 In (16-1/2-8)
- CALDWELL Lifting Beam, 1000 lb. Limit, 36" Spread (416-1/2-3)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- Caldwell Lifting Beams & Spreader Bars