Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 6000 lb., 120 In
Mfr # 20-3-10
Zoro # G9816317
product price: $2,566.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,566.99
Free 30-Day Returns
Key Features
- Headroom 18 1/4 in
- Working Load Limit 6,000 lb
- Max. Spread 120 in
- Min. Spread 96 in
- Overall Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-3-10
- Zoro # G9816317
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 120 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 3 in |
Maximum Material Length | 120 in |
Bail Inside Width | 3 in |
Bail Height | 1 1/4 in |
Minimum Material Length | 96 in |
Hook Opening Width | 1 1/4 in |
Bail Inside Length | 5 in |
Description
Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 96 in, Maximum Spread 120 in, Minimum Headroom 18 1/4 in, Maximum Headroom 19 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 1/4 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in, Maximum Material Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A6E12B4W5C1P3)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- ZORO SELECT Entry Roller (D227)
- US CARGO CONTROL 2" x 20' Yellow Heavy Duty Endless Ratchet Strap (5420FE-Y)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- Caldwell Lifting Beams & Spreader Bars