Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 4000 lb., 36 In
Mfr # 20-2-3
Zoro # G6577812
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 4,000 lb
- Headroom 13 3/4 in
- Max. Spread 36 in
- Min. Spread 24 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 20-2-3
- Zoro # G6577812
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 36 in |
Usable Upper Bail Length | 5 in |
Usable Upper Bail Width | 3 in |
Bail Inside Width | 3 in |
Maximum Material Length | 36 in |
Bail Inside Length | 5 in |
Hook Opening Width | 7/8 in |
Bail Height | 7/8 in |
Minimum Material Length | 24 in |
Description
Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 36 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 13 3/4 in, Maximum Headroom 14 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Phenolic Roller with Bearing (8089-101)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 120 In (32C-2-6/10)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- CALDWELL Lifting Beam, 500 lb. Limit, 24" Spread (416-1/4-2)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- CALDWELL Fiberglass Battery Spreader Beam, 4800Lb (36-2.4)
- Caldwell Below the Hook Lifting Devices