Shop All Lifting Beams & Spreader Bars
Caldwell
Adjustable Lifting Beam, 2500 lb., 72 In
Mfr # 17-1 1/4-6
Zoro # G9073443
product price: $1,994.99
/ea
Free Shipping & Returns
$1,994.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,500 lb
- Headroom 14 45/64 in
- Max. Spread 72 in
- Min. Spread 36 in
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 17-1 1/4-6
- Zoro # G9073443
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Length | 72 in |
Usable Upper Bail Width | 3 in |
Usable Upper Bail Length | 5 in |
Maximum Material Length | 72 in |
Minimum Material Length | 36 in |
Bail Inside Width | 3 in |
Overall Height | 16 1/2 in |
Bail Inside Length | 5 in |
Bail Height | 1 1/2 in |
Description
Lifting Beam, Working Load Limit 2,500 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 36 in, Maximum Spread 72 in, Minimum Headroom Not Applicable, Maximum Headroom 15 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R1822A3B3C50P6)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- CALDWELL Adjustable Spreader Beam, 20,000 lb, 120In (32C-10-6/10)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- Caldwell Below the Hook Lifting Devices