Shop All Beam & Plate Clamps
Caldwell
Adjustable Concrete Tong, N.M., 2200Lb Cap
Mfr # 176-1
Zoro # G7212807
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Polyurethane
- Capacity 2,200 lb
- Material Steel
- Load Width 3/8 to 14-3/4 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 176-1
- Zoro # G7212807
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 3/8 to 14-3/4 in |
Overall Width | 32 in |
Overall Height | 17 in |
Bail Opening Width | 1 5/16 in |
Bail Opening Height | 1 3/16 in |
Overall Length | 3 1/4 in |
Minimum Load Width | 3/8 in |
Bail Inside Width | 1 3/8 in |
Maximum Load Width | 14 3/4 in |
Pad Width | 3 1/4 in |
Bail Inside Length | 1 1/4 in |
Bail Height | 1/2 in |
Description
Lifting Grab, Working Load Limit 2,200 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 3/8 in, Minimum Load Width 3/8 in, Maximum Jaw Opening 14 3/4 in, Maximum Load Width 14 3/4 in, Minimum Headroom 9 3/4 in, Maximum Headroom 17 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 3/8 in, Material Steel, Overall Height 17 in, Overall Width 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- CALDWELL Adjustable Concrete Clamp, 550 Lbs. (176-1/4)
- CALDWELL Radio Controlled Release Hook, 5T (RR-5R)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Manual Release Hook, 10T (RR-10)
- CALDWELL Rplc Lifting Pads, UnPainted Barrier, PK4 (REPLACEMENT PADS)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- Caldwell Below the Hook Lifting Devices