Shop All Beam & Plate Clamps
Caldwell
Adjustable Concrete Clamp, 550 Lbs.
Mfr # 176-1/4
Zoro # G6813484
product price: $1,777.99
/ea
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 550 lb
- Pad Material Polyurethane
- Material Steel
- Load Width 3/8 in to 9-7/16 in
- Overall Width 23-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 176-1/4
- Zoro # G6813484
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Load Width | 3/8 in to 9-7/16 in |
Overall Width | 23-3/4 in |
Overall Height | 16 1/4 in |
Bail Opening Height | 15/16 in |
Bail Opening Width | 1 1/8 in |
Overall Length | 23 3/4 in |
Bail Inside Width | 1 1/8 in |
Pad Width | 3 1/4 in |
Bail Inside Length | 1 in |
Minimum Load Width | 3/8 in |
Bail Height | 1/2 in |
Maximum Load Width | 9 1/2 in |
Description
Lifting Grab, Working Load Limit 550 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 3/8 in, Minimum Load Width 3/8 in, Maximum Jaw Opening 9 1/2 in, Maximum Load Width 9 1/2 in, Minimum Headroom 9 in, Maximum Headroom 16 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 1 in, Bail Inside Width 1 1/8 in, Material Steel, Overall Height 16 1/4 in, Overall Width 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- CALDWELL Beam Clamp, Manual, 1 Ton (55-1)
- CALDWELL Beam Flange Clamp, Manual, 3 Tons (BFC-3)
- CALDWELL Manual Release Hook, 2.5T (RR-2.5)
- CALDWELL Slab Tong, 1500 Lbs., Load W8" to 12" (71-2)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- CALDWELL Manual Release Hook, 10T (RR-10)
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp (VPG-20)
- Caldwell Lifting Equipment