Shop All Lifting Grabs & Tongs
Caldwell
Adj Pipe Tong, 2000lb, 15 to 20in Load dia
Mfr # 108-1-15/20
Zoro # G2173039
product price: $1,706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Load Diameter 15 in to 20 in
- Bail Opening Height 2 1/2 in
- Headroom 59-17/32 in to 64-47/64 in
- Working Load Limit 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caldwell
- MFR # 108-1-15/20
- Zoro # G2173039
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Load Diameter | 15 in to 20 in |
Bail Opening Height | 2 1/2 in |
Bail Opening Width | 2 9/32 in |
Overall Width | 8 in |
Overall Length | 59 1/2 in |
Bail Inside Length | 2 1/2 in |
Overall Height | 64 3/4 in |
Maximum Load Diameter | 20 in |
Minimum Load Diameter | 15 in |
Pad Width | 8 in |
Bail Height | 1 in |
Bail Inside Width | 2 1/4 in |
Description
Lifting Tong, Working Load Limit 2,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Round Bars, Minimum Jaw Opening 15 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 20 in, Maximum Load Width Not Applicable, Minimum Headroom 59 1/2 in, Maximum Headroom 64 3/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Pad Width 8 in, Bail Inside Length 2 1/2 in, Bail Inside Width 2 1/4 in, Material Steel, Overall Height 64 3/4 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP143648SL-Y)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- CALDWELL Pipe Grab, Steel, 1000 Lbs. (S-6)
- CALDWELL Steel Beam Grab, 15 Tons (F-15)
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- CALDWELL Die Lifting Tong, Cap2000 Lbs. (DLT-1-20)
- CALDWELL Steel Beam Tong, 1 Ton (111-1)
- CALDWELL Pipe Grab, Steel, 450 Lbs. (S-3)
- Caldwell Below the Hook Lifting Devices