Shop All Calculators
Calculated Industries
Tradesman Calculator, Portable, LCD
Mfr # 4400
Zoro # G5188111
original price:
$38.69
13% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 15
- Display LCD
- Display Dimensions 3/4 in H x 2 1/2 in W
- Print Type Paperless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 4400
- Zoro # G5188111
- UPC # 098584001315
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 3/4 in H x 2 1/2 in W |
Length | 5 3/4 in |
Depth | 5/8 in |
Width | 3 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Display Width | 2 9/16 in |
Overall Depth | 0.65 in |
Display Height | 3/4 in |
Details
Item | Construction Calculator |
Type | Portable |
Display Digits | 15 |
Display | LCD |
Print Type | Paperless |
Power Supply | CR2016 3V Battery |
Functions | Decimal/Fraction Conversion, Convert Between U.S. and Metric Units, Work In Architectural, Proper, Mixed Number and Improper Fractions |
Application | For People Working in Math-Orientated Trades, Students and Instructors Needing an Easy-to-Use Calculator w/Applied Math Functions |
Characteristics | Auto Shutoff, Easy-To-Use, Paperless Tape To Review Last Entries |
Includes | Batteries, Protective Slide Cover |
Product Type | Construction Calculator |
Number of Digits Displayed | 15 |
Display/Print | Display |
Display Type | LCD |
Description
Construction Calculator, Portable, Length 5 3/4 in, Width 3 in, Depth 5/8 in, Display Digits 15, Display LCD, Display Dimensions 3/4 in H x 2 1/2 in W, Print Type Paperless, Print Speed Not Applicable, Ink Type Not Applicable, Decimal/Fraction Conversion, Convert Between U.S. and Metric Units, Work In Architectural, Proper, Mixed Number and Improper Fractions, For People Working in Math-Orientated Trades, Students and Instructors Needing an Easy-to-Use Calculator w/Applied Math Functions
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- BOSTITCH Multi-Mount Manual Pencil Sharpener (MPS2-BLK)
- CALCULATED INDUSTRIES Material Estimator (4019)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- CALCULATED INDUSTRIES Conversion Calculator Plus, Portable, LCD (8030)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- TEXAS INSTRUMENTS TI Class Set TI15TK, TI15TK (TI15TK)
- Calculated Industries Calculators