Shop All Calculators
Calculated Industries
Material Estimator
Mfr # 4019
Zoro # G1539115
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 11
- Display LCD
- Display Dimensions 3/4 in H x 2 9/16 in W
- Characteristics Auto Shutoff, Memory, Paperless Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 4019
- Zoro # G1539115
- UPC # 098584000776
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 3/4 in H x 2 9/16 in W |
Width | 3 in |
Length | 5 5/8 in |
Depth | 5/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Overall Depth | 0.65 in |
Display Width | 2 9/16 in |
Display Height | 3/4 in |
Details
Item | Construction Calculator |
Type | Portable |
Display Digits | 11 |
Display | LCD |
Characteristics | Auto Shutoff, Memory, Paperless Tape |
Application | For Contractors, Trades People, and Estimators |
Power Supply | CR2016 3V Battery, Solar |
Includes | Protective Hard Cover, Batteries |
Functions | Studs, Board Feet and Cost Per Unit, Quick Linear, Area and Volume Calculations |
Product Type | Construction Calculator |
Features | Automatic Shut-Off, Memory, Paperless Tape |
Display Type | LCD |
Display/Print | Display |
Number of Digits Displayed | 11 |
Description
Construction Calculator, Portable, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 11, Display LCD, Display Dimensions 3/4 in H x 2 9/16 in W, Print Speed Not Applicable, Ink Type Not Applicable, Studs, Board Feet and Cost Per Unit, Quick Linear, Area and Volume Calculations, For Contractors, Trades People, and Estimators, Auto Shutoff, Memory, Paperless Tape, Power Supply CR2016 3V Battery, Solar, Includes Protective Hard Cover, Batteries
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- TEXAS INSTRUMENTS Financial Calculator, LCD, 10 Digit (TEXBAIIPLUS)
- Calculated Industries Calculators