Shop All Calculators
Calculated Industries
Electrical Calculator, 8-1/4 x 6 In, LCD
Mfr # 5070
Zoro # G4988776
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 5/8 in H x 2 1/2 in W
- Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 5070
- Zoro # G4988776
- UPC # 098584001278
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 5/8 in H x 2 1/2 in W |
Length | 5 5/8 in |
Width | 3 in |
Depth | 5/8 in |
Overall Width | 3 in |
Overall Height | 5 5/8 in |
Overall Depth | 0.6 in |
Display Width | 2 1/2 in |
Display Height | 5/8 in |
Details
Item | Electrical Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Functions | Wire Sizes per NEC(R), Fuse and Breaker Sizes, Conduit Sizing for 12 Types of Conduit, Integrated Voltage Drop Solutions, Fuse and Breaker Sizes per NEC(R), Work In and Convert Between Amps, Watts, Volts, Volt-Amps, kVA, kW, PF% and EFF% and DC Resistance |
Characteristics | Auto Shutoff, Backspace Key, Dedicated Keys And Functions, Memory, Paperless Tape To Review Last Several Entries, Updatable Electrical Code Calculator, User Preferences |
Includes | Protective Case |
Power Supply | CR2016 3V Battery |
Application | For Electrical Contractors, Designers, Engineers, Electricians, Maintenance, Inspectors, Planners, Builders and Lighting Specialists: Compliant with 2017, 2014, 2011, 2008, 2005, 2002, 1999 and 1996 NEC |
Product Type | Electrical Calculator |
Features | Automatic Shut-Off |
Number of Digits Displayed | 8 |
Display Type | LCD |
Display/Print | Display |
Description
Electrical Calculator, Portable, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 8, Display LCD, Display Dimensions 5/8 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Wire Sizes per NEC(R), Fuse and Breaker Sizes, Conduit Sizing for 12 Types of Conduit, Integrated Voltage Drop Solutions, Fuse and Breaker Sizes per NEC(R), Work In and Convert Between Amps, Watts, Volts, Volt-Amps, kVA, kW, PF Percent and EFF Percent and DC Resistance
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- OXFORD Index Cards, Ruled, 3x5", Canary, PK100 (7321-CAN)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Material Estimator (4019)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- CALCULATED INDUSTRIES Desktop Construction Calculator (44080)
- CALCULATED INDUSTRIES Conversion Calculator Plus, Portable, LCD (8030)
- TEXAS INSTRUMENTS Calculator, 2Line Dsply, Be (TI15)
- Calculated Industries Calculators