Shop All Calculators
Calculated Industries
Construction Calculator, PipeTrades
Mfr # 4095
Zoro # G1825381
product price: $62.05
/ea
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 12
- Display LCD
- Display Dimensions 5/8 in H x 2 1/2 in W
- Characteristics Auto Shutoff, Backspace Key, Built-In Functions, Easy-To-Use, Memory, Paperless Tape To Review Last Entries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 4095
- Zoro # G1825381
- UPC # 098584001001
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 5/8 in H x 2 1/2 in W |
Width | 3 in |
Depth | 5/8 in |
Length | 5 5/8 in |
Overall Height | 5 5/8 in |
Overall Width | 3 in |
Display Width | 2 1/2 in |
Overall Depth | 0.6 in |
Display Height | 5/8 in |
Details
Item | Construction Calculator |
Type | Portable |
Display Digits | 12 |
Display | LCD |
Characteristics | Auto Shutoff, Backspace Key, Built-In Functions, Easy-To-Use, Memory, Paperless Tape To Review Last Entries |
Includes | Batteries, Protective Case |
Functions | Complete Building, Plumbing and Metric Unit Conversions, Feet-Inch-Fractions, Fitting Angles, Bends, Slopes, Percent Grades, Drops, Flow Rates, Velocity, Force, Volumes, Parallel Pipe Cutbacks, Pipe Areas, Fill Weights, Pressure Loss for Any Pipe Size, Type or Distance, Right Angles, Offsets, and Complex Rolling Offsets, Trig Functions |
Application | For Pipefitters, Pipelayers, Sprinklerfitters and Steamfitters |
Power Supply | (2) LR44/A76 1.5V Batteries |
Product Type | Construction Calculator |
Color | White |
Number of Digits Displayed | 12 |
Display/Print | Display |
Display Type | LCD |
Description
Construction Calculator, Graphing, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 12, Display LCD, Display Dimensions 5/8 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL5260, D.O.T CLASS 9 LITHIUM BATTERY, 4" X 4" (DL5260)
- MEAD PRODUCTS Mead® Coil Memo Notebook, 3" x 5", College Ruled, Top Wirebound, White, 60 Sheets/Pad (45354)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- POST-IT Note, Popup, 3X3, 18Pk, Assrtd Pk (MMMR330144B)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- CALCULATED INDUSTRIES Desktop Construction Calculator (44080)
- BUSINESS SOURCE Large Acrylic Calculator Stand, Clear (28951)
- Calculated Industries Calculators