Shop All Calculators
Calculated Industries
Construction Calculator, 7.0x1.0x5.0 In
Mfr # 8025
Zoro # G1398607
original price:
$38.45
5% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 11
- Display LCD
- Display Dimensions 3/4 in H x 2 1/2 in W
- Application For Designers, Engineers, Contractors/Builders, Draftspersons, Architects, Excavation/Highway Contractors, Purchasing, Machinists, Importers/Exporters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 8025
- Zoro # G1398607
- UPC # 098584000417
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 3/4 in H x 2 1/2 in W |
Width | 3 in |
Depth | 1 in |
Length | 5 3/4 in |
Height | 5.7" |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Overall Depth | 0.65 in |
Display Height | 3/4 in |
Display Width | 2 9/16 in |
Description
Conversion Calculator, Portable, Length 5 3/4 in, Width 3 in, Depth 1 in, Display Digits 11, Display LCD, Display Dimensions 3/4 in H x 2 1/2 in W, Print Type Paperless, Print Speed Not Applicable, Ink Type Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- XEROX XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- CALCULATED INDUSTRIES Material Estimator (4019)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- TEXAS INSTRUMENTS TEXAS INSTRUMENTS TI-89-TITANIUM Calculator Graphing 3-D Graphing USBPort Electronically Upgradeable (TI-89-TITANIUM)
- Calculated Industries Calculators