Shop All Construction Calculators
Calculated Industries
Construction Calculator, 7 3/16 Lx1 5/8 W
Mfr # 6135
Zoro # G2814953
original price:
$123.18
13% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 99.8 %
- Display LCD
- Includes (2) Batteries, Case
- Features Complete Takeoffs with Speed and Accuracy, Create Permanent Record of Dimensions and Values, Ergonomic Design, Interfaces with PC Spreadsheets or Estimating Programs with Optional PC Interface Cable
- Overall Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 6135
- Zoro # G2814953
- UPC # 098584000547
- Country of Origin Philippines
- Category Construction Calculators
Dimensions
Overall Width | 1 7/8 in |
Overall Height | 7 5/16 in |
Overall Depth | 5/8 in |
Details
Item | Advanced Linear Digital Plan Measure |
Accuracy | 99.8 % |
Display | LCD |
Includes | (2) Batteries, Case |
Features | Complete Takeoffs with Speed and Accuracy, Create Permanent Record of Dimensions and Values, Ergonomic Design, Interfaces with PC Spreadsheets or Estimating Programs with Optional PC Interface Cable |
Display Type | LCD |
Wheel Resolution | 0.025 in |
Battery Type | 3V Lithium |
Measuring Units | Acres, Decimal Feet, Feet-Inches, Hectares, Kilometers, Meters, Miles, Millimeters, Nautical Miles, Yards |
Number of Custom Scales | 10 |
Connectivity | USB Cable |
Functions | Area Calculation, Volume Calculation |
Number of Preset Scales | 91 |
Description
Advanced Linear Digital Plan Measure, Accuracy 99.8 Percent, Battery Type 3V Lithium, Connectivity USB Cable, Display Type LCD, Features Complete Takeoffs with Speed and Accuracy, Create Permanent Record of Dimensions and Values, Ergonomic Design, Interfaces with PC Spreadsheets or Estimating Programs with Optional PC Interface Cable, Functions Area Calculation, Volume Calculation, Includes (2) Batteries, Case
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- CALCULATED INDUSTRIES Heavy Construction Math Calculator (4325)
- CALCULATED INDUSTRIES Construction Calculator, 6 3/4 Lx1 5/8 W (6025)
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- VICTOR TECHNOLOGY Calculator, f/Construction Work, 3-1/2"x4/5"x6-1/2", Orange (VCTC6000)
- CALCULATED PROJ CALCT GRY/BLU 11DIG (8510)
- Calculated Industries Construction Calculators