Shop All Construction Calculators
Calculated Industries
Construction Calculator, 6 3/4 Lx1 5/8 W
Mfr # 6025
Zoro # G1533542
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 99.8 %
- Display LCD
- Includes (2) Batteries, Case
- Overall Height 7 5/16 in
- Overall Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 6025
- Zoro # G1533542
- UPC # 098584000554
- Country of Origin Philippines
- Category Construction Calculators
Dimensions
Overall Height | 7 5/16 in |
Overall Width | 1 7/8 in |
Overall Depth | 5/8 in |
Details
Item | Construction Calculator |
Accuracy | 99.8 % |
Display | LCD |
Includes | (2) Batteries, Case |
Features | Calibrates to Any Plan and then Stores that Scale for Future Use, Convert Between Scales and Dimensions |
Battery Type | 3V Lithium |
Wheel Resolution | 0.025 in |
Number of Preset Scales | 72 |
Measuring Units | Decimal Feet, Decimal Inches, Feet-Inches, Kilometers, Meters, Millimeters, Yards |
Functions | Volume Calculation |
Number of Custom Scales | 6 |
Connectivity | Battery |
Display Type | LCD |
Description
Construction Calculator, Accuracy 99.8 Percent, Battery Type 3V Lithium, Connectivity Battery, Display Type LCD, Features Calibrates to Any Plan and then Stores that Scale for Future Use, Convert Between Scales and Dimensions, Functions Volume Calculation, Includes (2) Batteries, Case, Measuring Units Decimal Feet, Decimal Inches, Feet-Inches, Kilometers, Meters, Millimeters, Yards, Number of Custom Scales 6, Number of Preset Scales 72, Overall Depth 5/8 in, Overall Height 7 5/16 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-ST6075 Garage Shed or Work Shop Organization Tool Storage Shelf (75-ST6075)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59015)
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- CALCULATED INDUSTRIES Heavy Construction Math Calculator (4325)
- CALCULATED INDUSTRIES Advanced Machining Math Calculator (4088)
- CALCULATED INDUSTRIES Construction Calculator, 7 3/16 Lx1 5/8 W (6135)
- CALCULATED PROJ CALCT GRY/BLU 11DIG (8510)
- Calculated Industries Measuring and Layout Tools