Shop All Calculators
Calculated Industries
Construction Calculator, 5 5/8 Lx3 In W
Mfr # 4050
Zoro # G2406381
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 11
- Display LCD
- Display Dimensions 3/4 in H x 2 1/2 in W
- Includes Batteries, Protective Slide Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calculated Industries
- MFR # 4050
- Zoro # G2406381
- UPC # 098584040505
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 3/4 in H x 2 1/2 in W |
Depth | 5/8 in |
Width | 3 in |
Length | 5 5/8 in |
Height | 5.7" |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Display Width | 2 9/16 in |
Display Height | 3/4 in |
Overall Depth | 0.65 in |
Details
Item | Construction Calculator |
Type | Portable |
Display Digits | 11 |
Display | LCD |
Includes | Batteries, Protective Slide Cover |
Application | For Building, Construction, Engineering, and Design Professionals |
Power Supply | CR2016 3V Battery |
Functions | Right-Angle Function, Circular Calculations, Roof, Rafter and Framing Solutions, Stair Layout, Weight and Weight Per Volume, Work In and Convert Between All Building Dimensional Formats |
Characteristics | Auto Shutoff, Backspace Key, Built-In Functions, Easy-To-Use, Memory, Paperless Tape To Review Last Entries |
Product Type | Construction Calculator |
Features | Automatic Shut-Off, Backspace Key, Paperless Tape |
Display/Print | Display |
Display Type | LCD |
Number of Digits Displayed | 11 |
Description
Construction Calculator, Portable, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 11, Display LCD, Display Dimensions 3/4 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Right-Angle Function, Circular Calculations, Roof, Rafter and Framing Solutions, Stair Layout, Weight and Weight Per Volume, Work In and Convert Between All Building Dimensional Formats, For Building, Construction, Engineering, and Design Professionals
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- MAKERBOT MakerBot® PVA Precision Material (375-0002A)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- SHARP Scientific Calculator, 10-Digit, 3-1/10"Wx5-7/10"Dx1/2"H, BK/WE (SHREL501X2BWH)
- Calculated Industries Calculators