Shop All Calculators
Calculated Industries
Calculator, Construction, 5.5x0.5x2.9
Mfr # 4020
Zoro # G0642503
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 11
- Display LCD
- Display Dimensions 5/8 in H x 2 1/2 in W
- Length 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calculated Industries
- MFR # 4020
- Zoro # G0642503
- UPC # 098584040208
- Country of Origin Philippines
- Category Calculators
Dimensions
Display Dimensions | 5/8 in H x 2 1/2 in W |
Length | 5 5/8 in |
Width | 3 in |
Depth | 5/8 in |
Overall Width | 3 in |
Overall Height | 5 5/8 in |
Overall Depth | 0.6 in |
Display Width | 2 1/2 in |
Display Height | 5/8 in |
Details
Item | Construction Calculator |
Type | Portable |
Display Digits | 11 |
Display | LCD |
Functions | Board Feet Lumber Estimating, Find Weight and Weight Per Volume, Circular Calculations, Linear, Area and Volume Measurements, Solve Unit Cost and Pricing, Square-Up and Perimeter, Work In and Convert Between All Building Dimensional Formats |
Characteristics | Auto Shutoff, Backspace Key, Easy-To-Use, Paperless Tape To Review Last Entries |
Includes | Batteries, Protective Slide Cover |
Application | For Designers, Craftsmen, Tradespersons, Fabricators, Woodworkers, Technicians |
Power Supply | (2) LR44/A76 1.5V Batteries |
Product Type | Construction Calculator |
Features | Paperless Tape |
Number of Digits Displayed | 11 |
Display/Print | Display |
Display Type | LCD |
Description
Construction Calculator, Portable, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 11, Display LCD, Display Dimensions 5/8 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Board Feet Lumber Estimating, Find Weight and Weight Per Volume, Circular Calculations, Linear, Area and Volume Measurements, Solve Unit Cost and Pricing, Square-Up and Perimeter, Work In and Convert Between All Building Dimensional Formats
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- SHARP Desktop Calculator, Printing, LCD, 12 Digit (SHREL1750V)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- CALCULATED INDUSTRIES Construction Calculator, PipeTrades (4095)
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- CALCULATED INDUSTRIES Conversion Calculator Plus, Portable, LCD (8030)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- SHARP Desktop Calculator, LCD, 10 Display Digits (EL-330WB)
- Calculated Industries Calculators