Shop All Nail Pullers, Wrecking and Pry Bars
Calculated Industries
Air Wedge, 500 lb. Max. Load Cap.
Mfr # 1194
Zoro # G5566589
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Contractor Grade, Internal Stiffener Limits Folding, Soft Surface Avoids Damage to Delicate Surfaces
- Wedge Width Deflated 10 3/4 in
- Max. Load Capacity 500 lb
- Fits Gap Sizes 3/32 in to 3 in
- Wedge Thickness Deflated 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calculated Industries
- MFR # 1194
- Zoro # G5566589
- UPC # 098584001995
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Wedge Width Deflated | 10 3/4 in |
Fits Gap Sizes | 3/32 in to 3 in |
Wedge Length Deflated | 5 1/4 in |
Bag Length | 10 3/4 in |
Maximum Gap Size | 3 in |
Minimum Gap Size | 3/32 in |
Bag Width | 5 1/4 in |
Details
Features | Contractor Grade, Internal Stiffener Limits Folding, Soft Surface Avoids Damage to Delicate Surfaces |
Max. Load Capacity | 500 lb |
Item | Air Wedge |
Wedge Thickness Deflated | 3/32 in |
Standards | SGS Certified |
Weight | 3.5 oz |
Thickness Inflated | 3 in |
Maximum Load Capacity | 500 lb |
Thickness Deflated | 3/32 in |
Description
When you need to pry open a stubborn object, the AISHIM 1194 Air Wedge is your answer. It can be used in various construction and automotive applications. The air wedge is made from high-quality materials for durability and strength. This pry bar measures 5 1/4 in. long when deflated, and 10 3/4 in. wide when inflated. Its max load capacity is 500 lb., while its wedge thickness is 3/32 in.. With a size of 10 3/4 x 5 1/4 x 3/32 inches when deflated, this air wedge easily fits into small spaces where other tools cannot reach. When it comes to getting the job done, you will want to make sure that you have the AISHIM 1194 Air Wedge on hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Assembly, For 6YJ36, 1VXH1 (34575)
- ARMALY Grouting and Concrete Sponge, 712 in L, 514 in W, 214 in Thick, Polyester (603)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- CALCULATED INDUSTRIES Inflatable Pry Bar/Leveling Tool (1190)
- VAUGHAN Hatchet Rig Bldr 28Oz 17In L (RB28)
- HONEY BADGER 2-Tine Demo Fork with 40-Inch Handle (HB40-2)
- BN PRODUCTS USA Stake Puller With Nail Puller (BNFTSPN)
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- ESTWING 30" Duck-foot Shingle Ripping Wrecking Bar and Pry Tool (42500)
- BOJO TOOLS Narrow Angled Pry Tool Extreme Material (ATH-56-XNGL)
- Calculated Industries Pullers and Separators