Shop All Metallic Conduit
Calconduit
Sweep, 6 in. x 90 Deg x 48 in., GRC
Mfr # 876896
Zoro # G0362069
product price: $437.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Bend Radius 48
- Length 72.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876896
- Zoro # G0362069
- UPC # 847656051167
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Bend Radius | 48 |
Length | 72.3 in |
Outside Diameter | 6-5/8 in |
Trade Size (in) | 6 |
Outside Diameter (in) | 6.625 |
Details
Item | Sweep,6 in. x 90 Deg x 48 in.,GRC |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.532 in |
Application | Conductor Protection, Electrical Raceway |
Fitting Type | Elbow |
Material Coating | Hot Dip Galvanized |
Gauge | 2 |
DIM A | 48 |
Angle | 90 |
Features | 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5" |
DIM B | 65.25 |
DIM D | 17.25 |
Surface Finish | Hot Dipped Galvanized |
Wall Thickness (in) | 0.266 |
Description
Sweep,6 in. x 90 Deg x 48 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- Calconduit Metallic Conduit