Shop All Metallic Conduit
Calconduit
Sweep, 6 in. x 90 Deg x 48 in., Aluminum
Mfr # 119283
Zoro # G0361868
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Length 60 in
- Standards ANSI C80.5, WW-C-540c, ASTM B280
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119283
- Zoro # G0361868
- UPC # 847656057336
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Length | 60 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Sweep,6 in. x 90 Deg x 48 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B280 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.532 in |
Description
Sweep,6 in. x 90 Deg x 48 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533281S)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- Calconduit Metallic Conduit