Shop All Metallic Conduit
Calconduit
Sweep, 6 in. x 90 Deg x 36 in., Aluminum
Mfr # 119282
Zoro # G0361901
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 6 in
- Length 60 in
- Standards ANSI C80.5, WW-C-540c, ASTM B278
- Inside Dia. 6.093 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119282
- Zoro # G0361901
- UPC # 847656057312
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 6 in |
Length | 60 in |
Inside Dia. | 6.093 in |
Outside Diameter | 6-5/8 in |
Details
Item | Sweep,6 in. x 90 Deg x 36 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B278 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.532 in |
Description
Sweep,6 in. x 90 Deg x 36 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- Calconduit Conduit