Shop All Metallic Conduit
Calconduit
Sweep, 5 in. x 90 Deg x 60 in., GRC
Mfr # 876893
Zoro # G0362008
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Bend Radius 60
- Length 60 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 5.073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876893
- Zoro # G0362008
- UPC # 847656051136
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Bend Radius | 60 |
Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Trade Size (in) | 5 |
Outside Diameter (in) | 5.563 |
Description
Sweep,5 in. x 90 Deg x 60 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13F0060TFFJ)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- AFC CABLE SYSTEMS Southwire UO75001001 Flexible Conduit, 3/4 in, 100 ft L, Steel, Galvanized (55082703)
- Calconduit Conduit