Shop All Metallic Conduit
Calconduit
Sweep, 5 in. x 90 Deg x 48 in., Aluminum
Mfr # 119281
Zoro # G0361877
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Length 60 in
- Standards ANSI C80.5, WW-C-540c, ASTM B277
- Inside Dia. 5.073 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119281
- Zoro # G0361877
- UPC # 847656057299
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Details
Item | Sweep,5 in. x 90 Deg x 48 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B277 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.49 in |
Description
Sweep,5 in. x 90 Deg x 48 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- LITTELFUSE Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C1PQ)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- Calconduit Metallic Conduit