Shop All Metallic Conduit
Calconduit
Sweep, 5 in. x 90 Deg x 36 in., GRC
Mfr # 876890
Zoro # G0362181
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Bend Radius 36
- Length 60 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 5.073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876890
- Zoro # G0362181
- UPC # 847656051105
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Bend Radius | 36 |
Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Outside Diameter (in) | 5.563 |
Trade Size (in) | 5 |
Description
Sweep,5 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- Calconduit Metallic Conduit