Shop All Metallic Conduit
Calconduit
Sweep, 5 in. x 90 Deg x 36 in., Aluminum
Mfr # 119280
Zoro # G0361910
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 5 in
- Length 60 in
- Standards ANSI C80.5, WW-C-540c, ASTM B275
- Inside Dia. 5.073 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119280
- Zoro # G0361910
- UPC # 847656057275
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 5 in |
Length | 60 in |
Inside Dia. | 5.073 in |
Outside Diameter | 5.563 in |
Details
Item | Sweep,5 in. x 90 Deg x 36 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B275 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.49 in |
Description
Sweep,5 in. x 90 Deg x 36 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- Calconduit Metallic Conduit