Shop All Metallic Conduit
Calconduit
Sweep, 4 in. x 90 Deg x 60 in., GRC
Mfr # 876888
Zoro # G0362166
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Bend Radius 60
- Length 39.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 4.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876888
- Zoro # G0362166
- UPC # 847656051099
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 60 |
Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Description
Sweep,4 in. x 90 Deg x 60 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Pan Mount (HBL15TS375)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 175A, 600V AC, Non-Indicating (A6T175)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- Calconduit Conduit