Shop All Metallic Conduit
Calconduit
Sweep, 4 in. x 90 Deg x 48 in., EMT
Mfr # 877092
Zoro # G0362315
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Bend Radius 48
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type Special Radius Conduit Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877092
- Zoro # G0362315
- UPC # 847656053734
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 48 |
Outside Diameter | 4-1/2 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Details
Item | Sweep,4 in. x 90 Deg x 48 in.,EMT |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Color | Silver |
Application | Conductor Protection, Electrical Raceway |
Surface Finish | Galvanized |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
DIM A | 48 |
DIM D | 12.25 |
DIM B | 60.25 |
Material Coating | Galvanized |
Angle | 90 |
Wall Thickness (in) | 0.083 |
Fitting Type | Elbow |
Gauge | 14 |
Description
Sweep,4 in. x 90 Deg x 48 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- Calconduit Metallic Conduit