Shop All Metallic Conduit
Calconduit
Sweep, 4 in. x 90 Deg x 36 in., Aluminum
Mfr # 119278
Zoro # G0361956
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Length 39.3 in
- Standards ANSI C80.5, WW-C-540c, ASTM B272
- Inside Dia. 4.026 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119278
- Zoro # G0361956
- UPC # 847656057237
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Details
Item | Sweep,4 in. x 90 Deg x 36 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B272 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.474 in |
Description
Sweep,4 in. x 90 Deg x 36 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- Calconduit Metallic Conduit