Shop All Metallic Conduit
Calconduit
Sweep, 4 in. x 90 Deg x 30 in., Aluminum
Mfr # 119277
Zoro # G0361971
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Length 39.3 in
- Standards ANSI C80.5, WW-C-540c, ASTM B271
- Inside Dia. 4.026 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119277
- Zoro # G0361971
- UPC # 847656057220
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Details
Item | Sweep,4 in. x 90 Deg x 30 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B271 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.474 in |
Description
Sweep,4 in. x 90 Deg x 30 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, Black (XACA9412)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- PRO-FLEX Pro-Flex Conduit 1-1/4X12In (PFFF-1212)
- Calconduit Conduit