Shop All Metallic Conduit
Calconduit
Sweep, 4 in. x 90 Deg x 24 in., GRC
Mfr # 876883
Zoro # G0362665
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Bend Radius 24
- Length 39.3 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 4.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876883
- Zoro # G0362665
- UPC # 847656051044
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Bend Radius | 24 |
Length | 39.3 in |
Inside Dia. | 4.026 in |
Outside Diameter | 4-1/2 in |
Outside Diameter (in) | 4.5 |
Trade Size (in) | 4 |
Description
Sweep,4 in. x 90 Deg x 24 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- Calconduit Metallic Conduit