Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 48 in., EMT
Mfr # 877084
Zoro # G0362610
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Bend Radius 48
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type Special Radius Conduit Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877084
- Zoro # G0362610
- UPC # 847656053611
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 48 |
Outside Diameter | 3-1/2 in |
Trade Size (in) | 3 |
Outside Diameter (in) | 3.5 |
Details
Item | Sweep,3 in. x 90 Deg x 48 in.,EMT |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
DIM D | 12.25 |
Gauge | 15 |
Application | Conductor Protection, Electrical Raceway |
Fitting Type | Elbow |
Color | Silver |
Material Coating | Galvanized |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
DIM C | 1.375 |
Angle | 90 |
DIM B | 60.25 |
Wall Thickness (in) | 0.072 |
DIM A | 48 |
Surface Finish | Galvanized |
Description
Sweep,3 in. x 90 Deg x 48 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- AFC CABLE SYSTEMS 2101S24-AFC 50 ft. 2 Conductor Aluminum Metal Clad Flexible Conduit- 14 Gauge (568095)
- Calconduit Conduit