Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 48 in., Aluminum
Mfr # 119270
Zoro # G0361980
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Length 32 in
- Standards ANSI C80.5, WW-C-540c, ASTM B263
- Inside Dia. 3.068 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119270
- Zoro # G0361980
- UPC # 847656057114
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Details
Item | Sweep,3 in. x 90 Deg x 48 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B263 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.432 in |
Description
Sweep,3 in. x 90 Deg x 48 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01C)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- Calconduit Metallic Conduit