Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 42 in., Aluminum
Mfr # 119269
Zoro # G0362026
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119269
- Zoro # G0362026
- UPC # 847656057107
- Country of Origin United States
- Category Metallic Conduit
Details
Item | Sweep,3 in. x 90 Deg x 42 in.,Aluminum |
Description
Sweep,3 in. x 90 Deg x 42 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- AFC INDUSTRIES Southwire UO5000050M Flexible Conduit, 1/2 in, 50 ft L, Steel (55082622)
- Calconduit Metallic Conduit