Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 36 in., GRC
Mfr # 876873
Zoro # G0362726
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Bend Radius 36
- Length 32 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 3.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876873
- Zoro # G0362726
- UPC # 847656050955
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 36 |
Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Outside Diameter (in) | 3.5 |
Trade Size (in) | 3 |
Description
Sweep,3 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- Calconduit Conduit