Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 36 in., Aluminum
Mfr # 119268
Zoro # G0362041
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Length 32 in
- Standards ANSI C80.5, WW-C-540c, ASTM B261
- Inside Dia. 3.068 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119268
- Zoro # G0362041
- UPC # 847656057091
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Details
Item | Sweep,3 in. x 90 Deg x 36 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B261 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.432 in |
Description
Sweep,3 in. x 90 Deg x 36 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- Calconduit Conduit