Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 30 in., Aluminum
Mfr # 119267
Zoro # G0362105
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Length 32 in
- Standards ANSI C80.5, WW-C-540c, ASTM B260
- Inside Dia. 3.068 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119267
- Zoro # G0362105
- UPC # 847656057084
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Details
Item | Sweep,3 in. x 90 Deg x 30 in.,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B260 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.432 in |
Description
Sweep,3 in. x 90 Deg x 30 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- Calconduit Metallic Conduit