Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 24 in., EMT
Mfr # 877081
Zoro # G0362951
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Bend Radius 24
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type Special Radius Conduit Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877081
- Zoro # G0362951
- UPC # 847656053574
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 24 |
Outside Diameter | 3-1/2 in |
Outside Diameter (in) | 3.5 |
Trade Size (in) | 3 |
Details
Item | Sweep,3 in. x 90 Deg x 24 in.,EMT |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Angle | 90 |
DIM D | 10.625 |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Surface Finish | Galvanized |
DIM B | 34.625 |
DIM A | 24 |
Fitting Type | Elbow |
Application | Conductor Protection, Electrical Raceway |
Color | Silver |
Material Coating | Galvanized |
Gauge | 15 |
Wall Thickness (in) | 0.072 |
DIM C | 1.375 |
Description
Sweep,3 in. x 90 Deg x 24 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1515000)
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- Calconduit Metallic Conduit