Shop All Metallic Conduit
Calconduit
Sweep, 3 in. x 90 Deg x 18 in., GRC
Mfr # 876870
Zoro # G0363091
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Bend Radius 18
- Length 32 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 3.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876870
- Zoro # G0363091
- UPC # 847656050924
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 18 |
Length | 32 in |
Inside Dia. | 3.068 in |
Outside Diameter | 3-1/2 in |
Outside Diameter (in) | 3.5 |
Trade Size (in) | 3 |
Description
Sweep,3 in. x 90 Deg x 18 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1-L)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- Calconduit Metallic Conduit