Shop All Metallic Conduit
Calconduit
Sweep, 3-1/2 in. x 90 Deg x 36 in., GRC
Mfr # 876879
Zoro # G0362525
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3-1/2 in
- Bend Radius 36
- Length 37 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876879
- Zoro # G0362525
- UPC # 847656051013
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3-1/2 in |
Bend Radius | 36 |
Length | 37 in |
Outside Diameter | 4 in |
Trade Size (in) | 3-1/2 |
Outside Diameter (in) | 4 |
Details
Item | Sweep,3-1/2 in. x 90 Deg x 36 in.,GRC |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Flexible Conduit Color | Silver |
Surface Finish | Hot Dipped Galvanized |
Features | 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5" |
DIM D | 11 |
DIM A | 36 |
Wall Thickness (in) | 0.215 |
Material Coating | Hot Dip Galvanized |
DIM B | 47 |
Gauge | 5 |
Application | Conductor Protection, Electrical Raceway |
Fitting Type | Elbow |
Angle | 90 |
Description
Sweep,3-1/2 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBM2401B)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNFL75)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- CALCONDUIT Run Thread, 1/2 in. x 36 in., GRC (117169)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- Calconduit Metallic Conduit