Shop All Metallic Conduit
Calconduit
Sweep, 2 in. x 90 Deg x 36 in., GRC
Mfr # 876858
Zoro # G0363161
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Bend Radius 36
- Length 23.4 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 2.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876858
- Zoro # G0363161
- UPC # 847656050818
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 36 |
Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Outside Diameter (in) | 2.375 |
Trade Size (in) | 2 |
Description
Sweep,2 in. x 90 Deg x 36 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- Calconduit Conduit