Shop All Metallic Conduit
Calconduit
Sweep, 2 in. x 90 Deg x 30 in., GRC
Mfr # 876857
Zoro # G0363225
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Bend Radius 30
- Length 23.4 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 2.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876857
- Zoro # G0363225
- UPC # 847656050801
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 30 |
Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.375 |
Description
Sweep,2 in. x 90 Deg x 30 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 5 in. x 90 Deg x 36 in., GRC (876890)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- Calconduit Metallic Conduit