Shop All Metallic Conduit
Calconduit
Sweep, 2 in. x 90 Deg x 30 in., EMT
Mfr # 877076
Zoro # G0363240
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type Special Radius Conduit Elbow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 877076
- Zoro # G0363240
- UPC # 847656053468
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Outside Diameter | 2-3/8 in |
Details
Item | Sweep,2 in. x 90 Deg x 30 in.,EMT |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
Description
Sweep,2 in. x 90 Deg x 30 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Lighted Extension Cord, 12 AWG, 25 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP6)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- Calconduit Conduit