Shop All Metallic Conduit
Calconduit
Sweep, 2 in. x 90 Deg x 24 in., GRC
Mfr # 876856
Zoro # G0363417
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Bend Radius 24
- Length 23.4 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 2.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876856
- Zoro # G0363417
- UPC # 847656050795
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 24 |
Length | 23.4 in |
Inside Dia. | 2.067 in |
Outside Diameter | 2-3/8 in |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.375 |
Description
Sweep,2 in. x 90 Deg x 24 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- ZORO SELECT Channel Cushioned Clamp, 7/8 In, Gold (V120NEO 7/8Y)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 48 in., GRC (876875)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- Calconduit Metallic Conduit