Shop All Metallic Conduit
Calconduit
Sweep, 2-1/2 in x 90Deg x 36 in, Aluminum
Mfr # 119262
Zoro # G0362139
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Length 27 in
- Standards ANSI C80.5, WW-C-540c, ASTM B255
- Inside Dia. 2.469 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119262
- Zoro # G0362139
- UPC # 847656057022
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Details
Item | Sweep,2-1/2 in x 90Deg x 36 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B255 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.406 in |
Description
Sweep,2-1/2 in x 90Deg x 36 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- Calconduit Metallic Conduit