Shop All Metallic Conduit
Calconduit
Sweep, 2-1/2 in x 90Deg x 18 in, Aluminum
Mfr # 119259
Zoro # G0362385
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Length 27 in
- Standards ANSI C80.5, WW-C-540c, ASTM B252
- Inside Dia. 2.469 in
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119259
- Zoro # G0362385
- UPC # 847656056995
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Details
Item | Sweep,2-1/2 in x 90Deg x 18 in,Aluminum |
Standards | ANSI C80.5, WW-C-540c, ASTM B252 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Aluminum Sweeps |
Material | Aluminum |
Flexible Conduit Color | Gray |
Wall Thickness | 0.406 in |
Description
Sweep,2-1/2 in x 90Deg x 18 in,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 60 in., GRC (876888)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- Calconduit Conduit