Shop All Metallic Conduit
Calconduit
Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT
Mfr # 877080
Zoro # G0362918
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Bend Radius 36
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Liquid Tight Conduit Application Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
- Metallic Conduit Type Special Radius Conduit Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 877080
- Zoro # G0362918
- UPC # 847656053536
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 36 |
Outside Diameter | 2.469 in |
Outside Diameter (in) | 2.875 |
Trade Size (in) | 2-1/2 |
Details
Item | Sweep,2-1/2 in. x 90 Deg x 36 in.,EMT |
Standards | UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239 |
Liquid Tight Conduit Application | Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs |
Metallic Conduit Type | Special Radius Conduit Elbow |
Material | Steel |
DIM B | 46.75 |
DIM D | 10.75 |
Angle | 90 |
DIM A | 36 |
Features | Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103) |
Application | Conductor Protection, Electrical Raceway |
DIM C | 1.375 |
Gauge | 15 |
Material Coating | Galvanized |
Color | Silver |
Surface Finish | Galvanized |
Wall Thickness (in) | 0.072 |
Fitting Type | Elbow |
Description
Sweep,2-1/2 in. x 90 Deg x 36 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 36 in., GRC (876894)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 48 in., GRC (876887)
- CALCONDUIT Sweep, 1-1/2 in. x 90 Deg x 12 in., GRC (876845)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- Calconduit Conduit