Shop All Metallic Conduit
Calconduit
Sweep, 2-1/2 in. x 90 Deg x 24 in., GRC
Mfr # 876864
Zoro # G0363128
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 2-1/2 in
- Bend Radius 24
- Length 27 in
- Standards UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
- Inside Dia. 2.469 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876864
- Zoro # G0363128
- UPC # 847656050863
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 24 |
Length | 27 in |
Inside Dia. | 2.469 in |
Outside Diameter | 2.469 in |
Outside Diameter (in) | 2.875 |
Trade Size (in) | 2-1/2 |
Description
Sweep,2-1/2 in. x 90 Deg x 24 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-750-R)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 48 in., EMT (117069)
- CALCONDUIT Sweep, 1-1/4 in. x 90 Deg x 24 in., GRC (876840)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 60 in., GRC (117129)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- Calconduit Conduit